Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Olympia Tools Olympia Tools 38-236 Ratcheting Bar Clamp; 18 in. 38-236

Olympia Tools 38-236 Ratcheting Bar Clamp; 18 in. (Discontinued)

  • Mfr # 38-236
  • Zoro # G203683878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-236
Zoro #
G203683878
UPC #
883652382362
Country of Origin
China

Description

Features
  • Ratcheting Bar Clamp
Specifications
  • Size: 18 in.
  • Weight: 1.89

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.