Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Olympia Tools Olympia Tools 39-118 18 in. Powergrip Bolt Cutter 39-118

Olympia Tools 39-118 18 in. Powergrip Bolt Cutter (Discontinued)

  • Mfr # 39-118
  • Zoro # G803850977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-118
Zoro #
G803850977
UPC #
883652391180
Country of Origin
China

Description

Features
  • 18 in. Compact bolt cutter.
  • Patented folding handles allow bolt cutters to easily fit into a bag.
  • Cr-mo hardened-steel cutting heads.
  • Extra-wide handles significantly reduce pressure on hands.
  • Dimension - 16.54 x 7.13 x 1.5 in.
  • Item Weight - 3.66 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.