This item is Discontinued.

Olympian Athlete 12661086SL 2005-2014 Ford Mustang Sportstop Slotted Brake Rotor - 315.6 mm. OL348926

This item is Discontinued.

Olympian Athlete

12661086SL 2005-2014 Ford Mustang Sportstop Slotted Brake Rotor - 315.6 mm. (Discontinued)

Mfr # OL348926
Zoro # G715766557
UPC # 661541558049
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OL348926
Zoro #
G715766557
UPC #
661541558049
Country of Origin
China

Description

recognizes that great brakes need to look as good as they perform. slotted drilled and drilled plus slotted brake rotors prevent glazing of the pads add bite and improve wet and dry braking performance. Every Sport Rotor is produced from a high quality Centric Parts blank casting and finished in a durable e-coating for corrosion resistance. Features -Engineered to look good behind the wheel and perform at the same time - improve the initial bite of the brake pads and help wipe away the debris that forms between the pad and the disc. -E-Coated Finish - Designed to withstand 400 hours of salt water exposure without rusting. -Cooling Vane Design - 1-piece rotors have unique slot or hole patterns for the left and right sides of the vehicle. -Recommended Use - Performance. -Design - Slotted. -Disc Type - 1 Piece. -Finish - Silver Electro-Coated. -Material - Cast Iron. -Outer Diameter - 315.6 Millimeter. -Height - 48.2 Millimeter. -Nominal Thickness - 30 Millimeter. -Hub Bore Size - 71 Millimeter. -Wheel Bolt Circle - 5 x 114.3 Millimeter. Fits For -2005-2014 Ford Mustang.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.