Shop OLYMPIC
See all product information
Create Account
52125AS2 2.5 Gallons Premium Deck Cleaner - Pack Of 2
- Mfr # 819466
- Zoro # G704144878
product price:Â
$
87.15
/ea
Key Features
Container Size
7.5 x 12.5 x 12.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 819466
- Zoro #
- G704144878
- UPC #
- 715195212526
- Country of Origin
- United States
Dimensions
- Container Size
- 7.5 x 12.5 x 12.75 in
Description
Features
- Olympic Premium Deck Cleaner
- Ready-To Use
- Removes Dirt And Mildew Stains
- Simply Apply, Let Sit For 5-10 Minutes Then Rinse Off
- Works With All Wood Types Including Most Composites
- Capacity - 2.5 Gallons
- Pack Of 2
- Dimension - 7.5 x 12.5 x 12.75 in.
- Item Weight - 24.57 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.