This item is Discontinued.

Olympic Olympic 1393362 1 gal Maximum Semi-Transparent Redwood Stain & Sealer - Pack of 4 1393362

Olympic 1393362 1 gal Maximum Semi-Transparent Redwood Stain & Sealer - Pack of 4 (Discontinued)

  • Mfr # 1393362
  • Zoro # G704109709
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1393362
Zoro #
G704109709
UPC #
715195650410
Country of Origin
United States

Description

1 gal Maximum Semi-Transparent Redwood Stain & Sealer

A penetrating acrylic or oil formula that stains and seals wood to offer great protection against water damage, UV rays, scuffs and provides a mildew-resistant coating.

Features
  • Advanced sun block UV defense ensures long lasting, beautiful color
  • Enhanced waterproofing protection
  • Provides a mildew-resistant coating
  • Backed by the good housekeeping seal
  • Exclusive scuff guard technology
  • Penetrating, acrylic or oil formula offers great protection
  • Pack of 4
Specifications
  • Color: Redwood
  • Country of Origin: United States
  • Transparency: Semi-Transparent
  • Container Size: 1 gal
  • Coverage Area: 150-350 sq. ft
  • Sealer: Yes
  • Application Method: Brush
  • VOC Level: Low VOC
  • Tintable: No
  • Indoor or Outdoor: Outdoor
  • UV Resistant: Yes
  • Weight: 38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.