This item is Discontinued.

Olympus Locks Olympus Locks Ol329R 26D Kd Sliding Door Ratchet Lock - Keyed Different OL329R 26D KD

Olympus Locks Ol329R 26D Kd Sliding Door Ratchet Lock - Keyed Different (Discontinued)

  • Mfr # OL329R 26D KD
  • Zoro # G503962079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL329R 26D KD
Zoro #
G503962079
UPC #
-
Country of Origin
China

Description

Rekeyable 4 pin tumbler ratchet lock.
  • Material: Die cast construction.
  • Lock features: Compatible with National D4291 4 pin keyway.
  • Satin chrome finish.
  • For 1/4" material.
  • KD (keyed different).
  • Converts and is rekeyable to a 5 pin tumbler only by special order.
  • 2 keys included.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.