This item is Discontinued.

Om Digital Solutions 40 150mm f2.8 OM Sys Lens V335310BW000

40 150mm f2.8 OM Sys Lens (Discontinued)

  • Mfr # V335310BW000
  • Zoro # G515232146
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V335310BW000
Zoro #
G515232146
UPC #
50332193697
Country of Origin
Viet Nam

Dimensions

Filter Attachment Diameter
72 mm
Maximum Focal Length
150 mm
Minimum Focal Length
40 mm

Details

Item
Lens
Minimum Aperture
f/22
Maximum Aperture
f/2.8
Number of Diaphragm Blades
7
Optical Zoom
3.8x
Magnification
0.21x
Minimum Focus Distance
27.56 in
Field of View
30° (wide) - 8.2° (tele)
Lens Type
Varifocal
Autofocus
Yes
Features
Weather Resistant, Dust Proof, Splash Proof, Freeze Proof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.