Shop OMEGA
Create Account
0-SERIES NON-LINEAR PROBE ASSY, WITH 4MM
- Mfr # ON-950-44031-M4
- Zoro # G724278188
product price:Â
$
177.99
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
- ON-950-44031-M4
- Zoro #
- G724278188
- UPC #
- -
- Country of Origin
- Unknown
Description
* Stainless Steel Threaded Stud Housing Allows for Installation Into Any Available #8-32 Threaded Hole. * Available with Resistances of 2252 Ohms, 3000 Ohms, 5000 Ohms, 10,000 Ohms or 30,000 Ohms at 25DegC. * Standard Accuracy is +/-0.2DegC from 0 to 70DegC, Optional Accuracy of +/-0.1DegC is Available * Maximum Temperature Range: 100DegC
Restrictions
This item has been restricted from sale in the following states:
CA