Hi-Acc RTD Probe, 39 in, 3-Wire, PFA
- Mfr # SA1-RTD-SB
- Zoro # G223354574
product price:Â
$
185.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Length
39 in
For Media Type
Air, Water
Cable Material
PFA
Number of Wires
3-Wire
Accuracy
+/-0.15 Degrees C at 0 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA1-RTD-SB
- Zoro #
- G223354574
- UPC #
- -
- Country of Origin
- United States
- For Media Type
- Air, Water
- Cable Material
- PFA
- Item
- Long-Life & High-Accuracy RTD Probes
- Number of Wires
- 3-Wire
- Accuracy
- +/-0.15 Degrees C at 0 Degrees C
- Minimum Temperature °F
- -100 Degrees F
- Maximum Temperature (°F)
- 500 Degrees F
- Maximum Temperature (°C)
- 260 Degrees C
- Resistance
- 100 ohm
- Connector Type
- Bare Wire
- Minimum Temperature °C
- -73 Degrees C
Dimensions
- Cable Length
- 39 in
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Bare Wire, Cable Material PFA, Cable Length 39 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.