Adapter, F Std-M Mini, Alumel; Chromel
- Mfr # TAS-K-2
- Zoro # G223359845
product price:Â
$
19.89
/ea
Key Features
Includes Write-On Window
No Write-On Window Included
Product Type
Adapter
Series
TAS Series
Contact Material
Alumel, Chromel
Features
TAS Adaptors Provide Quick and Easy Connections Between Standard and Miniature Connector Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAS-K-2
- Zoro #
- G223359845
- UPC #
- -
- Country of Origin
- United States
- Includes Write-On Window
- No Write-On Window Included
- Item
- Temperature Probe Connectors & Adapters
- Product Type
- Adapter
- Series
- TAS Series
- Contact Material
- Alumel, Chromel
- Features
- TAS Adaptors Provide Quick and Easy Connections Between Standard and Miniature Connector Systems
- Standards
- RoHS
- For Thermocouple Type
- Type K
- For Sensor Technology
- Thermocouple
- Body Color
- Yellow
- Connection Type
- Female Standard to Male Mini
- Includes Clamp
- No Clamp Included
- Temperature Fahrenheit - Maximum
- 180 Degrees C
Dimensions
- Fits Chest Size
- TAS Adaptors Provide Quick and Easy Connections Between Standard and Miniature Connector Systems
Description
Temperature Probe Connectors & Adapters, Contact Material Alumel, Chromel, Product Type Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.