Closed Tank Liquid Level Switches

  • Mfr # LVN-40
  • Zoro # G324480059
product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Stem Length
2.13 in
Switch Structure
SPST
Current Rating - Maximum
1 A
Minimum Media Specific Gravity
0.72
Horsepower @ Three Phase - 240V AC
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVN-40
Zoro #
G324480059
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
2.13 in
Cord Length
24 in
Overall Height
2.12 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 in
Stem Thread Size
1/8 in NPT
Float Length
2.13 in
Fits Chest Size
Sealed with Potting Compound

Details

Switch Structure
SPST
Current Rating - Maximum
1 A
Minimum Media Specific Gravity
0.72
Horsepower @ Three Phase - 240V AC
Not Rated
Horsepower @ Single Phase - 240V AC
Not Rated
Features
Sealed with Potting Compound
Contact Form
1NO/1NC
Series
LVN40-50
Operating Temperature - Minimum
-40 Degrees C
Body Material
Stainless Steel
NEMA Enclosure Rating
6
Operating Temperature - Maximum
300.2 Degrees F
Float Material
316 Stainless Steel
Stem Material
316 Stainless Steel
Item
Tank Liquid Level Switch
Switch Function
Selectable
Proof Pressure
1,000 psi
Mounting Style
Vertical
Horsepower @ Single Phase - 120V AC
Not Rated
Standards
CE, cRLus, RoHS, UKCA
Electrical Connection
Pre-Wired Cable
Voltage Rating - Maximum
120 V AC

Description

Tank Liquid Level Switch, Switch Function Selectable, Float Travel Not Applicable, Float Material 316 Stainless Steel, Float Length 2.13 in, Stem Material 316 Stainless Steel, Stem Length 2.13 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, cRLus, RoHS, UKCA, Features Sealed with Potting Compound

Ratings & reviews