Tethered Float Switches

  • Mfr # LV612-P
  • Zoro # G524480125
product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Rated Voltage
250V AC
Off Point
Vertical
Float Diameter
2 in
Standards
CE, RoHS
Cord Length
15 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LV612-P
Zoro #
G524480125
UPC #
-
Country of Origin
Italy

Dimensions

Float Diameter
2 in
Cord Length
15 ft
Manufacturers Warranty Length
1 yr
Tether Length - Maximum
15 ft
Tether Length - Minimum
15 ft
Float Length
2 1/4 in

Details

Rated Voltage
250V AC
Off Point
Vertical
Standards
CE, RoHS
Contact Form
Normally Open or Normally Closed
Minimum Media Specific Gravity
0.62
Running Current - Maximum
15 A
Electrical Connection
3-Conductor Wire Leads
Electric Load Current - Maximum
15 A @ 250V AC
Float Material
PVC
Switch Type
Tether Float
Electric Load Current - Minimum
0
Liquid Temperature - Maximum
122 Degrees F
Starting Current - Maximum
15 A
Actuation Method
Mechanically-Activated
Intrinsic Safety
Not Specified Intrinsically Safe
On Point
80% of Cable Lenth
Number of Floats
1
Switch Duty
Pump Duty
Series
LV600
Item
Float Switch

Description

Float Switch

Ratings & reviews