Closed Tank Liquid Level Switches

  • Mfr # LVN-50
  • Zoro # G524302076
product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Features
Sealed with Potting Compound
Standards
CE, cRLus, RoHS, UKCA
Stem Material
316 Stainless Steel
Float Length
2.13 in
Operating Temperature - Maximum
300.2 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVN-50
Zoro #
G524302076
UPC #
-
Country of Origin
United States

Dimensions

Float Length
2.13 in
Overall Height
2.12 in
Stem Length
2.13 in
Float Diameter
1 in
Cord Length
24 in
Stem Thread Size
1/8 in NPT
Manufacturer Warranty Length
1 yr
Fits Chest Size
Sealed with Potting Compound

Details

Features
Sealed with Potting Compound
Standards
CE, cRLus, RoHS, UKCA
Stem Material
316 Stainless Steel
Operating Temperature - Maximum
300.2 Degrees F
Switch Structure
SPST
Electrical Connection
Pre-Wired Cable
Operating Temperature - Minimum
-40 Degrees C
Horsepower @ Three Phase - 240V AC
Not Rated
Proof Pressure
1,000 psi
Body Material
Stainless Steel
Switch Function
Selectable
Item
Tank Liquid Level Switch
Minimum Media Specific Gravity
0.7
NEMA Enclosure Rating
6
Contact Form
1NO/1NC
Float Material
316 Stainless Steel
Voltage Rating - Maximum
120 V AC
Mounting Style
Vertical
Series
LVN40-50
Current Rating - Maximum
1 A
Horsepower @ Single Phase - 240V AC
Not Rated
Horsepower @ Single Phase - 120V AC
Not Rated

Description

Tank Liquid Level Switch, Switch Function Selectable, Float Travel Not Applicable, Float Material 316 Stainless Steel, Float Length 2.13 in, Stem Material 316 Stainless Steel, Stem Length 2.13 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, cRLus, RoHS, UKCA, Features Sealed with Potting Compound

Ratings & reviews