Closed Tank Liquid Level Switches

  • Mfr # LVN-70
  • Zoro # G924480046
product price: 
$
89.95
/ea

Key Features

Horsepower @ Single Phase - 240V AC
Not Rated
Contact Form
1NO/1NC
Operating Temperature - Maximum
179.6 Degrees F
Series
LVN60-70
Body Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVN-70
Zoro #
G924480046
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.12 in
Stem Length
2.13 in
Stem Thread Size
1/8 in NPT
Cord Length
24 in
Manufacturer Warranty Length
3 yr
Float Diameter
1 in
Float Length
2.13 in
Fits Chest Size
Sealed with Potting Compound

Details

Horsepower @ Single Phase - 240V AC
Not Rated
Contact Form
1NO/1NC
Operating Temperature - Maximum
179.6 Degrees F
Series
LVN60-70
Body Material
Polypropylene
Stem Material
Polypropylene
Item
Tank Liquid Level Switch
Float Material
Polypropylene
Electrical Connection
Pre-Wired Cable
Proof Pressure
100 psi
NEMA Enclosure Rating
6
Mounting Style
Vertical
Horsepower @ Three Phase - 240V AC
Not Rated
Horsepower @ Single Phase - 120V AC
Not Rated
Switch Structure
SPST
Voltage Rating - Maximum
120 V AC
Operating Temperature - Minimum
-40 Degrees C
Features
Sealed with Potting Compound
Minimum Media Specific Gravity
0.52
Current Rating - Maximum
1 A
Standards
CE, cRLus, RoHS, UKCA
Switch Function
Selectable

Description

Tank Liquid Level Switch, Switch Function Selectable, Float Travel Not Applicable, Float Material Polypropylene, Float Length 2.13 in, Stem Material Polypropylene, Stem Length 2.13 in, Contact Form 1NO/1NC, Body Material Polypropylene, Standards CE, cRLus, RoHS, UKCA, Features Sealed with Potting Compound

Ratings & reviews