Shop OMEGA
Create Account
Digital Pressure Gauge, 0 psi to 1000 psi, 0.25 %, 1/4 " NPT Male, 4 Digit, Loop Powered, DPG110 Se
- Mfr # DPG110-1.0KG
- Zoro # G624241480
product price:Â
$
652.99
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
- DPG110-1.0KG
- Zoro #
- G624241480
- UPC #
- -
- Country of Origin
- China
Description
* Intelligent Two-Wire System 4 to 20 mA Working Mode, 4-Digits 0.56' Digital LED Display * Full Digital Push-Button Calibration for Zero and Full Scale, No Potentiometers, Low-Temperature Drift * Reinforced Anti-Jamming Design is Suitable for the Electromagnetic Environment and Harsh Industrial Environments * IP65
Restrictions
This item has been restricted from sale in the following states:
CA