Shop OMEGA

DIN Controller, 1.89 in H, +/-15% Accurac

  • Mfr # CN401-11445
  • Zoro # G621908379

product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

DIN Size
1/16
Accuracy
+/-15%
Voltage
24V AC to 230V AC, 24V DC to 230V DC
Product Type
PID Temperature Controller
Temperature Display - Minimum
0 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CN401-11445
Zoro #
G621908379
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/16
Overall Height
1 7/8 in
Wire Rope Length
105 mm
Overall Width
1 7/8 in
Overall Length
105 mm
Length
105 mm

Details

Accuracy
+/-15%
Voltage
24V AC to 230V AC, 24V DC to 230V DC
Product Type
PID Temperature Controller
Item
PID Temperature Controller
Temperature Display - Minimum
0 Degrees C
Temperature Display - Maximum
45 Degrees C
Sensor Type
RTD
Power Consumption
8 W
Display Type
Digital
Control Mode
PID
Series
CN400
Standards
CE, cULus, RoHS
Current
30A
Alarms
(2) Relay
Output
(1) 2/3 Relays, (1) Analog, (2) Relay, (2) SSR
Switch Function
SPDT, SPST
Celsius Temperature - Minimum
-260 Degrees C
Celsius Temperature - Maximum
1,700 Degrees C
Display Units
Celsius, Fahrenheit
Operating Environment
Indoor

Description

DIN CONTROLLER, 2 RELAYS, 2 SSR DRI

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.