Dual DIN Rail Transmitter, 100 mm H
- Mfr # TXDIN70
- Zoro # G821908100
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
DIN Rail
Output Current - Minimum
0 mA
Power Required - Minimum
100V DC
Overall Width
22.5 mm
Power Required - Maximum
240V AC; 24V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TXDIN70
- Zoro #
- G821908100
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 22.5 mm
- Manufacturers Warranty Length
- 1 yr
- Overall Height
- 100 mm
- Overall Depth
- 100 mm
- Fits Chest Size
- Programmable Input Types and Ranges with the Optional External Display, Universal Power Supply
Details
- Mounting Style
- DIN Rail
- Output Current - Minimum
- 0 mA
- Power Required - Minimum
- 100V DC
- Power Required - Maximum
- 240V AC; 24V DC
- Features
- Programmable Input Types and Ranges with the Optional External Display, Universal Power Supply
- Item
- Dual DIN Rail Transmitter
- Output Current - Maximum
- 22 mA
- Input Voltage - Maximum
- 1 V DC
- Input Voltage - Minimum
- 100 V AC
- Number of Channels
- 1
- Output Voltage - Maximum
- 11 V
Description
TRANSMITTER DUAL DIN RAIL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.