Hi-Acc RTD Probe, 10mm, 2-Wire, PFA
- Mfr # 5RTD-F3105
- Zoro # G123354803
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°C)
500 Degrees C
Resistance
100 ohm
For Media Type
Air, Water
Minimum Temperature °C
-50 Degrees C
Cable Length
10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5RTD-F3105
- Zoro #
- G123354803
- UPC #
- -
- Country of Origin
- United States
- Item
- Long-Life & High-Accuracy RTD Probes
- Maximum Temperature (°C)
- 500 Degrees C
- Resistance
- 100 ohm
- For Media Type
- Air, Water
- Minimum Temperature °C
- -50 Degrees C
- Element Accuracy Class
- Class B
- Minimum Temperature °F
- -58 Degrees F
- Maximum Temperature (°F)
- 932 Degrees F
- Accuracy
- Class B
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Cable Material
- PFA
Dimensions
- Cable Length
- 10mm
- Manufacturer Warranty Length
- 1 yr
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 2-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 10mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.