Hi-Acc RTD Probe, 198"L, 3-Wire, PFA
- Mfr # PR-10E-3-100-1/8-2-198
- Zoro # G723359345
product price:Â
$
117.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connector Type
Wire Leads
Response Time
9 sec
Manufacturer Warranty Length
1 yr
Cable Material
PFA
Maximum Temperature (°F)
1,112 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-10E-3-100-1/8-2-198
- Zoro #
- G723359345
- UPC #
- -
- Country of Origin
- United States
- Connector Type
- Wire Leads
- Response Time
- 9 sec
- Item
- Long-Life & High-Accuracy RTD Probes
- Cable Material
- PFA
- Maximum Temperature (°F)
- 1,112 Degrees F
- Element Accuracy Class
- Class A
- Probe Sheath Material
- 316 Stainless Steel
- Number of Wires
- 3-Wire
- Minimum Temperature °C
- -200 Degrees C
- Minimum Temperature °F
- -328 Degrees F
- Maximum Temperature (°C)
- 600 Degrees C
- For Media Type
- Air, Water
- Resistance
- 100 ohm
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Probe Length
- 2 in
- Cable Length
- 198 in
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 198 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.