Hi-Acc RTD Probe, 3 ft L, 4-Wire, PVC
- Mfr # P-M-1/10-1/8-6-0-P-3
- Zoro # G923352986
product price:Â
$
307.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Media Type
Air, Water
Probe Sheath Material
304 Stainless Steel
Cable Material
PVC
Resistance
100 ohm
Manufacturer Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-M-1/10-1/8-6-0-P-3
- Zoro #
- G923352986
- UPC #
- -
- Country of Origin
- United Kingdom
- For Media Type
- Air, Water
- Probe Sheath Material
- 304 Stainless Steel
- Cable Material
- PVC
- Resistance
- 100 ohm
- Minimum Temperature °C
- -29 Degrees C
- Item
- Long-Life & High-Accuracy RTD Probes
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 100 Degrees C
- Number of Wires
- 4-Wire
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Probe Length
- 6 in
- Cable Length
- 3 ft
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 4-Wire, Not Applicable, Wire Leads, Cable Material PVC, Cable Length 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.