Hi-Acc RTD Probe, 3-Wire
- Mfr # PR-12E-3-100-1/4-9
- Zoro # G823360999
product price:Â
$
250.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Process Mounting Thread Size
1/2" MNPT
Response Time
10.6 sec
For Media Type
Air, Water
Probe Sheath Material
316 Stainless Steel
Minimum Temperature °F
-328 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-12E-3-100-1/4-9
- Zoro #
- G823360999
- UPC #
- -
- Country of Origin
- United States
- Response Time
- 10.6 sec
- For Media Type
- Air, Water
- Probe Sheath Material
- 316 Stainless Steel
- Minimum Temperature °F
- -328 Degrees F
- Maximum Temperature (°F)
- 1,112 Degrees F
- Minimum Temperature °C
- -200 Degrees C
- Element Accuracy Class
- Class A
- Item
- Long-Life & High-Accuracy RTD Probes
- Maximum Temperature (°C)
- 600 Degrees C
- Resistance
- 100 ohm
- Number of Wires
- 3-Wire
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Length
- 9 in
- Manufacturer Warranty Length
- 1 yr
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.