Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 3-Wire
- Mfr # PR-13H-3-100-1/4-6
- Zoro # G523355813
product price:Â
$
157.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Wires
3-Wire
Element Accuracy Class
Class A
Maximum Temperature (°C)
450 Degrees C
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °C
-50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-13H-3-100-1/4-6
- Zoro #
- G523355813
- UPC #
- -
- Country of Origin
- United States
- Number of Wires
- 3-Wire
- Element Accuracy Class
- Class A
- Item
- Long-Life & High-Accuracy RTD Probes
- Maximum Temperature (°C)
- 450 Degrees C
- Minimum Temperature °F
- -58 Degrees F
- Minimum Temperature °C
- -50 Degrees C
- Resistance
- 100 ohm
- Response Time
- 5.41 sec
- Maximum Temperature (°F)
- 842 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- For Media Type
- Air, Water
Dimensions
- Probe Length
- 6 in
- Manufacturer Warranty Length
- 1 yr
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.