Thermal Camera

  • Mfr # 1016-972
  • Zoro # G924967059
product price: 
$
943.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature Measured Degrees F
-20 Degrees C
Laser Sighting Type
No Laser Sighting
Lens Angles Included
25 Degrees × 19 Degrees
Alert Type
Digital Display
Maximum Operating Temperature Degrees F
122 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1016-972
Zoro #
G924967059
UPC #
-
Country of Origin
China
Minimum Temperature Measured Degrees F
-20 Degrees C
Laser Sighting Type
No Laser Sighting
Lens Angles Included
25 Degrees × 19 Degrees
Alert Type
Digital Display
Maximum Operating Temperature Degrees F
122 Degrees F
Item
Thermal Camera
Infrared Resolution
256 × 192
Accuracy Degrees C
+/-2%
Accuracy Degrees F
+/-2%
Minimum Operating Temperature Degrees F
-15 Degrees C
Thermal Sensitivity
45 mK
Maximum Emissivity Setting
0.95
Digital Display Screen Type
LCD
Interface
USB, Wireless
Minimum Emissivity Setting
0.1
Display Resolution
256 × 192
Minimum Focus Distance
0.1 m
Field of View
25 Degrees × 19 Degrees
Visual Light Resolution
2 MP
Calibration Certificate Type
Certified
Includes
AC Charger Cube, Carrying case, USB-C Cable
Series
Megger TC Series
Frame Rate
25 Hz
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Temperature Measured Degrees F
1,022 Degrees F
Portability
Handheld

Dimensions

Display Size
2.4 in

Description

Thermal Camera, Frame Rate 25 Hz, Visual Light Resolution 2 MP, Calibration Certificate Type Certified, Alert Type Digital Display, Digital Display Screen Type LCD, Maximum Emissivity Setting 0.95, Minimum Emissivity Setting 0.1, Thermal Sensitivity 45 mK, Minimum Focus Distance 0.1 m, Minimum Operating Temperature Degrees F -15 Degrees C, Minimum Temperature Measured Degrees F -20 Degrees C, Maximum Temperature Measured Degrees F 1,022 Degrees F

Ratings & reviews