Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 3-Wire
- Mfr # PR-17L-3-100-1/8-6
- Zoro # G023353630
product price:Â
$
159.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Manufacturer Warranty Length
1 yr
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature (°C)
250 Degrees C
Resistance
100 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-17L-3-100-1/8-6
- Zoro #
- G023353630
- UPC #
- -
- Country of Origin
- United States
- Minimum Temperature °C
- -50 Degrees C
- Minimum Temperature °F
- -58 Degrees F
- Maximum Temperature (°C)
- 250 Degrees C
- Resistance
- 100 ohm
- Response Time
- 2.40 sec
- Probe Sheath Material
- 316 Stainless Steel
- Maximum Temperature (°F)
- 482 Degrees F
- Number of Wires
- 3-Wire
- For Media Type
- Air, Water
- Element Accuracy Class
- Class A
- Item
- Long-Life & High-Accuracy RTD Probes
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Probe Length
- 6 in
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.