Std Jack, Type J, Blk, Constantan; Iron
- Mfr # SPJ-J-F
- Zoro # G923358384
product price:Â
$
13.49
/ea
Key Features
Standards
RoHS
For Sensor Technology
Thermocouple
Product Type
Panel Jack
Contact Material
Constantan, Iron
Features
Combination Phillips/Slot Screws, Interlocking, No Installation Tools Needed, Wire Divider
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPJ-J-F
- Zoro #
- G923358384
- UPC #
- -
- Country of Origin
- United States
- Standards
- RoHS
- For Sensor Technology
- Thermocouple
- Product Type
- Panel Jack
- Item
- Temperature Probe Connectors & Adapters
- Contact Material
- Constantan, Iron
- Features
- Combination Phillips/Slot Screws, Interlocking, No Installation Tools Needed, Wire Divider
- Includes Write-On Window
- No Write-On Window Included
- Includes Clamp
- No Clamp Included
- Series
- SPJ Series
- Connection Type
- Standard Jack
- Body Color
- Black
- Temperature Fahrenheit - Maximum
- 220 Degrees C
- For Thermocouple Type
- Type J
- Body Material
- Glass-Filled Nylon
Dimensions
- Overall Length
- 1 3/4 in
- For Wire Size - Maximum
- 14 AWG
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
- Fits Chest Size
- Combination Phillips/Slot Screws, Interlocking, No Installation Tools Needed, Wire Divider
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Iron, Product Type Panel Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.