Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 4-Wire
- Mfr # PRS-3-100-A-S-0300-D1-NB9W
- Zoro # G523353901
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°F)
392 Degrees F
Minimum Temperature °F
-58 Degrees F
Process Mounting Thread Size
1 1/2" Tri-Clamp
Minimum Temperature °C
-50 Degrees C
For Media Type
Air, Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRS-3-100-A-S-0300-D1-NB9W
- Zoro #
- G523353901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Process Mounting Thread Size
- 1 1/2" Tri-Clamp
- Manufacturer Warranty Length
- 1 yr
- Probe Length
- 3 in
Details
- Maximum Temperature (°F)
- 392 Degrees F
- Minimum Temperature °F
- -58 Degrees F
- Minimum Temperature °C
- -50 Degrees C
- Item
- Long-Life & High-Accuracy RTD Probes
- For Media Type
- Air, Water
- Maximum Temperature (°C)
- 200 Degrees C
- Resistance
- 100 ohm
- Element Accuracy Class
- Class A
- Probe Sheath Material
- 316L Stainless Steel
- Number of Wires
- 4-Wire
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 4-Wire, Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.