Shop OMEGA
See all product information
Create Account
Socket, Solid, Type K, Green, Alumel
- Mfr # MTC-AL-S
- Zoro # G823361804
product price:Â
$
75.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contact Alloy Type
Alumel
Color
Green
Body Material
Copper
Number of Sockets Included
1
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-AL-S
- Zoro #
- G823361804
- UPC #
- -
- Country of Origin
- United States
- Contact Alloy Type
- Alumel
- Color
- Green
- Body Material
- Copper
- Number of Sockets Included
- 1
- Standards
- RoHS
- Number of Pins Included
- 1
- Series
- MTC Series
- For Thermocouple Type
- Type K
- Temperature Rating - Maximum
- 200 Degrees C
- Item
- temperature probes and components-new
- Product Type
- Socket
- Wire Color
- Green
Description
Socket, Solid, Type K, Green, Alumel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.