Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 4-Wire
- Mfr # PRS-3-100-A-S-0400-D1-M12
- Zoro # G823357999
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Number of Wires
4-Wire
Maximum Temperature (°C)
200 Degrees C
Minimum Temperature °F
-58 Degrees F
Probe Sheath Material
316L Stainless Steel
Process Mounting Thread Size
1 1/2" Tri-Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRS-3-100-A-S-0400-D1-M12
- Zoro #
- G823357999
- UPC #
- -
- Country of Origin
- United States
- Number of Wires
- 4-Wire
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °F
- -58 Degrees F
- Probe Sheath Material
- 316L Stainless Steel
- Element Accuracy Class
- Class A
- Resistance
- 100 ohm
- Maximum Temperature (°F)
- 392 Degrees F
- Minimum Temperature °C
- -50 Degrees C
- For Media Type
- Air, Water
- Item
- Long-Life & High-Accuracy RTD Probes
Dimensions
- Process Mounting Thread Size
- 1 1/2" Tri-Clamp
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 1 yr
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 4-Wire, Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.