Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 40 in, 3-Wire, PFA
- Mfr # PR-10L-3-100-1/4-6
- Zoro # G423361174
product price:Â
$
132.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Probe Sheath Material
316 Stainless Steel
Number of Wires
3-Wire
For Media Type
Air, Water
Accuracy
Class A
Maximum Temperature (°C)
250 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-10L-3-100-1/4-6
- Zoro #
- G423361174
- UPC #
- -
- Country of Origin
- United States
- Probe Sheath Material
- 316 Stainless Steel
- Number of Wires
- 3-Wire
- For Media Type
- Air, Water
- Item
- Long-Life & High-Accuracy RTD Probes
- Accuracy
- Class A
- Maximum Temperature (°C)
- 250 Degrees C
- Cable Material
- PFA
- Maximum Temperature (°F)
- 482 Degrees F
- Resistance
- 100 ohm
- Minimum Temperature °C
- -50 Degrees C
- Minimum Temperature °F
- -58 Degrees F
- Element Accuracy Class
- Class A
- Response Time
- 3.25 sec
- Connector Type
- Wire Leads
Dimensions
- Cable Length
- 40 in
- Manufacturer Warranty Length
- 1 yr
- Probe Length
- 6 in
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.