Shop ZORO SELECT
See all product information
Create Account
Thermowell, NPSM, Brass, Male
- Mfr # 24C469
- Zoro # G4673715
product price:Â
$
13.69
/ea
Key Features
Internal Thread Size
1/2 NPSM
Stem Length
2.5 in
Process Connection
3/4 in MNPT
Insertion Length
2 1/2 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24C469
- Zoro #
- G4673715
- UPC #
- 190735433133
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 3/4 in MNPT
- Material
- Brass
- Neck Extension
- 1.75 in
- Wrench Allowance
- 0.4 in
- Includes Cap and Chain
- No
- Food Safe
- No
- Thread Type
- NPT
- NSF Rated
- No
- Maximum Operating Temperature
- 150 Degrees F at 3170 psi, 350 Degrees F at 2930 psi
- For Thermometer Thread Type
- NPSM
- Maximum Operating Pressure
- 5,000 psi at 60 Degrees F
- Shank Type
- Straight
- Includes Lagging
- No
- Thermowell Type
- Threaded
- Thread Gender
- Male
- For Thermometer Thread Connection
- 1/2 in NPSM
- Application
- General Purpose, Sealed Systems
- Includes Lap Joint Cover Flange
- No
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Internal Thread Size
- 1/2 NPSM
- Stem Length
- 2.5 in
- Insertion Length
- 2 1/2 in
- Shank Dia.
- 0.44 in
- Socket Length
- 2.9 in
- Bore Dia.
- 0.26 in
- For Stem Diameter
- 1/4 in
- For Thermometer Thread Size
- 1/2 in
- Thread Size
- 3/4 in
- For Stem Length
- 2 1/2 in
- For Bore Diameter
- 0.26 in
Description
Threaded Thermowell, Shank Type Straight, 3/4 in MNPT, Brass, Insertion Length 2 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 150 Degrees F at 3170 psi, 350 Degrees F at 2930 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.