Hi-Acc RTD Probe, 40 in, 3-Wire, PFA
- Mfr # PR-10L-3-100-1/8-3
- Zoro # G023352794
product price:Â
$
114.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Probe Length
3 in
Minimum Temperature °F
-58 Degrees F
Cable Material
PFA
Cable Length
40 in
Minimum Temperature °C
-50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-10L-3-100-1/8-3
- Zoro #
- G023352794
- UPC #
- -
- Country of Origin
- United States
- Minimum Temperature °F
- -58 Degrees F
- Cable Material
- PFA
- Minimum Temperature °C
- -50 Degrees C
- Item
- Long-Life & High-Accuracy RTD Probes
- Maximum Temperature (°C)
- 250 Degrees C
- Number of Wires
- 3-Wire
- Probe Sheath Material
- 316 Stainless Steel
- Element Accuracy Class
- Class A
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 482 Degrees F
- For Media Type
- Air, Water
- Accuracy
- Class A
- Response Time
- 2.4 sec
- Resistance
- 100 ohm
Dimensions
- Probe Length
- 3 in
- Cable Length
- 40 in
- Manufacturer Warranty Length
- 1 yr
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.