Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 40 in, 3-Wire, PFA
- Mfr # PR-10L-3-100-1/8-6
- Zoro # G523360411
product price:Â
$
130.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accuracy
Class A
Connector Type
Wire Leads
Cable Material
PFA
Probe Sheath Material
316 Stainless Steel
Element Accuracy Class
Class A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-10L-3-100-1/8-6
- Zoro #
- G523360411
- UPC #
- -
- Country of Origin
- United States
- Accuracy
- Class A
- Connector Type
- Wire Leads
- Cable Material
- PFA
- Probe Sheath Material
- 316 Stainless Steel
- Element Accuracy Class
- Class A
- Number of Wires
- 3-Wire
- Maximum Temperature (°C)
- 250 Degrees C
- Item
- Long-Life & High-Accuracy RTD Probes
- Minimum Temperature °F
- -58 Degrees F
- Minimum Temperature °C
- -50 Degrees C
- Response Time
- 2.4 sec
- Maximum Temperature (°F)
- 482 Degrees F
- Resistance
- 100 ohm
- For Media Type
- Air, Water
Dimensions
- Probe Length
- 6 in
- Manufacturer Warranty Length
- 1 yr
- Cable Length
- 40 in
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.