Hi-Acc RTD Probe, 40 in, 3-Wire, PFA
- Mfr # RTD-2-F3105-36-T
- Zoro # G423361778
product price:Â
$
134.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Temperature °C
-30 Degrees C
Element Accuracy Class
Class A
Probe Length
2 mm
Maximum Temperature (°F)
500 Degrees F
Cable Length
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTD-2-F3105-36-T
- Zoro #
- G423361778
- UPC #
- -
- Country of Origin
- United States
- Minimum Temperature °C
- -30 Degrees C
- Element Accuracy Class
- Class A
- Maximum Temperature (°F)
- 500 Degrees F
- Connector Type
- Wire Leads
- Accuracy
- Class B
- Minimum Temperature °F
- -22 Degrees F
- Number of Wires
- 3-Wire
- Resistance
- 100 ohm
- Maximum Temperature (°C)
- 260 Degrees C
- Cable Material
- PFA
- For Media Type
- Air, Water
- Item
- Long-Life & High-Accuracy RTD Probes
Dimensions
- Probe Length
- 2 mm
- Cable Length
- 40 in
- Manufacturer Warranty Length
- 1 yr
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.