Hi-Acc RTD Probe, 40"L, 3-Wire, PFA
- Mfr # PRCTL-2-100-A-1/4-24-40
- Zoro # G723355019
product price:Â
$
188.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connector Type
Wire Leads
Minimum Temperature °C
-50 Degrees C
For Media Type
Air, Water
Probe Sheath Material
316 Stainless Steel
Cable Material
PFA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRCTL-2-100-A-1/4-24-40
- Zoro #
- G723355019
- UPC #
- -
- Country of Origin
- United States
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -50 Degrees C
- For Media Type
- Air, Water
- Item
- Long-Life & High-Accuracy RTD Probes
- Probe Sheath Material
- 316 Stainless Steel
- Cable Material
- PFA
- Resistance
- 100 ohm
- Element Accuracy Class
- Class A
- Maximum Temperature (°C)
- 260 Degrees C
- Number of Wires
- 3-Wire
Dimensions
- Probe Length
- 24 in
- Cable Length
- 40 in
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.