Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 40 in, 3-Wire, PFA
- Mfr # SA1-RTD-B
- Zoro # G923356113
product price:Â
$
300.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Element Accuracy Class
Class B
Cable Length
40 in
Cable Material
PFA
Maximum Temperature (°F)
500 Degrees F
Resistance
100 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA1-RTD-B
- Zoro #
- G923356113
- UPC #
- -
- Country of Origin
- United States
- Element Accuracy Class
- Class B
- Item
- Long-Life & High-Accuracy RTD Probes
- Cable Material
- PFA
- Maximum Temperature (°F)
- 500 Degrees F
- Resistance
- 100 ohm
- Minimum Temperature °F
- -100 Degrees F
- Minimum Temperature °C
- -73 Degrees C
- Number of Wires
- 3-Wire
- Accuracy
- +/-0.15 Degrees C at 0 Degrees C
- Response Time
- Less Than0.9 sec (In Water Immersion); Less Than2 sec (On a Hot Plate)
- Maximum Temperature (°C)
- 260 Degrees C
- For Media Type
- Air, Water
- Connector Type
- Bare Wire
Dimensions
- Cable Length
- 40 in
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Bare Wire, Cable Material PFA, Cable Length 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.