This item is Discontinued.

Omega Industrial Omega Industrial OOT-000 Tub Hot Dipped Oval - 2.5 gal OOT-000

Omega Industrial OOT-000 Tub Hot Dipped Oval - 2.5 gal (Discontinued)

  • Mfr # OOT-000
  • Zoro # G904147051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OOT-000
Zoro #
G904147051
UPC #
727908364309
Country of Origin
China

Description

Tub Hot Dipped Oval - 2.5 gal

Oval. Hot dipped galvanized with sturdy side handles. Double seamed bottom and reinforced top.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Tub Hot Dipped Oval - 2.5 gal
Specifications
  • Dimension: 0.43 x 0.43 x 0.43 in.
  • Cube: 0.08
  • Weight: 2.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.