
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90153
Zoro #
G9068748
UPC #
00004707781286
Country of Origin
China
Dimensions
Length
12" (Chain), 18" (Frame)
Details
Item
Load Leveler, 3/4 tons
Type
Load Leveler
Features
Chain Bracket Distance 10" to 12-1/2"
Lifting Capacity
3/4 ton
Description
Load Leveler,3/4 tons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.