Long-Life & High-Accuracy RTD Probe, 8mm
- Mfr # 1PT100KN815
- Zoro # G123361702
product price:Â
$
38.85
/ea
Key Features
Minimum Temperature °C
-200 Degrees C
Manufacturer Warranty Length
1 yr
Response Time
0.2 sec @ 50%/0.5 sec @ 90% (Water); 6.7 sec @ 50%/21.8 sec @ 90% (Air)
Probe Sheath Material
Ceramic
Probe Length
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1PT100KN815
- Zoro #
- G123361702
- UPC #
- -
- Country of Origin
- United Kingdom
- Minimum Temperature °C
- -200 Degrees C
- Response Time
- 0.2 sec @ 50%/0.5 sec @ 90% (Water); 6.7 sec @ 50%/21.8 sec @ 90% (Air)
- Item
- Long-Life & High-Accuracy RTD Probes
- Probe Sheath Material
- Ceramic
- Element Accuracy Class
- Class B
- Maximum Temperature (°F)
- 1,110 Degrees F
- For Media Type
- Air, Water
- Maximum Temperature (°C)
- 600 Degrees C
- Minimum Temperature °F
- -330 Degrees F
- Resistance
- 100 ohm
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Probe Length
- 8 mm
Description
Long-Life & High-Accuracy RTD Probes, Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.