M12 Circular Connector, 4 Pin Male
- Mfr # M12-S-M-FM
- Zoro # G123359310
product price:Â
$
28.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Housing Finish
Nickel Plated brass
Nominal Current
3.5 A
Mounting Style
Straight Connector
Thread Size
M12
Connector Body Type
Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M12-S-M-FM
- Zoro #
- G123359310
- UPC #
- -
- Country of Origin
- China
- Housing Finish
- Nickel Plated brass
- Nominal Current
- 3.5 A
- Mounting Style
- Straight Connector
- Connector Body Type
- Pin
- Application
- Connector
- Number of Poles
- 4
- IP Rating
- IP67
- Standards
- RoHS
- Connection Type
- M12 4 Pin Male
- End 2 Number of Poles
- 4
- Connector Orientation
- Straight
- Housing Material
- Polymide
- Item
- M12 Circular Connectors
Dimensions
- Thread Size
- M12
- Cable Outside Diameter
- 20 mm
Description
M12 Circular Connectors, Mounting Style Straight Connector, Application Connector, Number of Poles 4, Mounting Type Field Mount, Connection Type M12 4 Pin Male, Thread Size M12, Voltage Rating Not Applicable, Nominal Voltage Not Applicable, Nominal Current 3.5 A, Housing Material Polymide, Housing Finish Nickel Plated brass, Connector Body Type Pin, Cable Outside Diameter 20 mm, Connector Orientation Straight, Maximum Operating Temperature Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.