Shop OMEGA
See all product information
Create Account
Mini Jack, Type E, Chromel; Constantan
- Mfr # SMPW-E-F
- Zoro # G523356018
product price:Â
$
8.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Thermocouple Type
Type E
Body Material
Glass-Filled Nylon
Temperature Fahrenheit - Maximum
180 Degrees C
Includes Write-On Window
Write-On Window Included
Features
Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-E-F
- Zoro #
- G523356018
- UPC #
- -
- Country of Origin
- United States
- For Thermocouple Type
- Type E
- Body Material
- Glass-Filled Nylon
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Includes Write-On Window
- Write-On Window Included
- Item
- Temperature Probe Connectors & Adapters
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Contact Material
- Chromel, Constantan
- Includes Clamp
- No Clamp Included
- Connection Type
- Mini Jack
- Standards
- RoHS
- Series
- SMPW Series
- Body Color
- Purple
- Product Type
- Jack
- For Sensor Technology
- Thermocouple
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Chromel, Constantan, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.