Shop OMEGA
See all product information
Create Account
Type K, Grd, 3 ft L, Nextel/Inconel
- Mfr # XCIB-K-1-6-3
- Zoro # G823353144
product price:Â
$
156.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Junction Type
Grounded
Cable Material
Nextel(R) Insulation with Inconel(R) Overbraid
Maximum Temperature (°C)
980 Degrees C
Thermocouple Type
Type K
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCIB-K-1-6-3
- Zoro #
- G823353144
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probes and Components-New
- Junction Type
- Grounded
- Cable Material
- Nextel(R) Insulation with Inconel(R) Overbraid
- Maximum Temperature (°C)
- 980 Degrees C
- Thermocouple Type
- Type K
- For Media Type
- Air
- Minimum Temperature °C
- 0 Degrees C
- Maximum Wire Gauge
- 20 AWG
- Maximum Temperature (°F)
- 1,800 Degrees F
Dimensions
- Cable Length
- 3 ft
Description
Temperature Probes and Components-New, Type K, Grounded, Cable Length 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.