Shop OMEGA
See all product information
Create Account
Mini Jack, Type J, Blk, Constantan; Iron
- Mfr # MTP-J-F
- Zoro # G823357845
product price:Â
$
10.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Grounded/Ungrounded
Grounded
For Wire Size - Maximum
20 AWG
Includes Clamp
No Clamp Included
Product Type
Jack
For RTD Number of Wires
3-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTP-J-F
- Zoro #
- G823357845
- UPC #
- -
- Country of Origin
- United States
- Grounded/Ungrounded
- Grounded
- Includes Clamp
- No Clamp Included
- Product Type
- Jack
- For RTD Number of Wires
- 3-Wire
- Contact Material
- Constantan, Iron
- Standards
- RoHS
- Includes Write-On Window
- No Write-On Window Included
- Series
- MTP Series
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- For Sensor Technology
- RTD, Thermocouple
- Body Material
- Glass-Filled Nylon
- Connection Type
- Mini Jack
- Body Color
- Black
- Item
- Temperature Probe Connectors & Adapters
- Features
- Combination Phillips/Slot Screws, Heavy Duty Construction
- For Thermocouple Type
- Type J
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 3/50 in
- Wire Rope Length
- 1 3/50 in
- Length
- 1 3/50 in
- Fits Chest Size
- Combination Phillips/Slot Screws, Heavy Duty Construction
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Iron, Product Type Jack, Grounded/Ungrounded Grounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.