Mini Jack, Type J, Blk, Iron; Constantan
- Mfr # RMJ-J-R
- Zoro # G323358151
product price:Â
$
8.35
/ea
Key Features
Connection Type
Mini Jack
For Sensor Technology
Thermocouple
Temperature Fahrenheit - Maximum
180 Degrees C
Body Material
Glass-Filled Nylon
Product Type
Panel Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMJ-J-R
- Zoro #
- G323358151
- UPC #
- -
- Country of Origin
- United States
- Connection Type
- Mini Jack
- For Sensor Technology
- Thermocouple
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Body Material
- Glass-Filled Nylon
- Product Type
- Panel Jack
- Includes Clamp
- No Clamp Included
- Standards
- RoHS
- Contact Material
- Constantan, Iron
- Body Color
- Black
- For Thermocouple Type
- Type J
- Includes Write-On Window
- No Write-On Window Included
- Item
- Temperature Probe Connectors & Adapters
- Series
- RMJ Series
- Features
- No Filing Required, Polarity Keyed
Dimensions
- Fits Chest Size
- No Filing Required, Polarity Keyed
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Iron, Product Type Panel Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.