Shop OMEGA
See all product information
Create Account
Std Jack, Type J, Blk, Constantan; Iron
- Mfr # RSJ-J-R
- Zoro # G623356413
product price:Â
$
9.35
/ea
Key Features
For Sensor Technology
Thermocouple
Body Material
Glass-Filled Nylon
Body Color
Black
Features
No Filing Required, Polarity Keyed
Connection Type
Standard Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSJ-J-R
- Zoro #
- G623356413
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probe Connectors & Adapters
- For Sensor Technology
- Thermocouple
- Body Material
- Glass-Filled Nylon
- Body Color
- Black
- Features
- No Filing Required, Polarity Keyed
- Connection Type
- Standard Jack
- Product Type
- Panel Jack
- Series
- RSJ Series
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Standards
- RoHS
- Includes Clamp
- No Clamp Included
- Contact Material
- Constantan, Iron
- Includes Write-On Window
- No Write-On Window Included
- For Thermocouple Type
- Type J
Dimensions
- Fits Chest Size
- No Filing Required, Polarity Keyed
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Iron, Product Type Panel Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.