Shop OMEGA
See all product information
Create Account
Mini Jack, Type K, Yel, Alumel; Chromel
- Mfr # MPJ-K-F
- Zoro # G223361251
product price:Â
$
6.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Accessible Terminal Screws, Compact Size, Easy Mount with Spring Clip
For Sensor Technology
Thermocouple
Standards
RoHS
Series
MPJ Series
Includes Clamp
No Clamp Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPJ-K-F
- Zoro #
- G223361251
- UPC #
- -
- Country of Origin
- United States
- Features
- Accessible Terminal Screws, Compact Size, Easy Mount with Spring Clip
- Item
- Temperature Probe Connectors & Adapters
- For Sensor Technology
- Thermocouple
- Standards
- RoHS
- Series
- MPJ Series
- Includes Clamp
- No Clamp Included
- Connection Type
- Mini Jack
- Body Material
- Glass-Filled Nylon
- Contact Material
- Alumel, Chromel
- Product Type
- Panel Jack
- Temperature Fahrenheit - Maximum
- 356 Degrees F
- Includes Write-On Window
- No Write-On Window Included
- For Thermocouple Type
- Type K
- Body Color
- Yellow
Dimensions
- Fits Chest Size
- Accessible Terminal Screws, Compact Size, Easy Mount with Spring Clip
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Panel Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.