Mini Jack, Type K, Yel, Alumel; Chromel
- Mfr # RMJ-K-R
- Zoro # G923358032
product price:Â
$
8.35
/ea
Key Features
Product Type
Panel Jack
Temperature Fahrenheit - Maximum
180 Degrees C
Contact Material
Alumel, Chromel
Body Color
Yellow
For Sensor Technology
Thermocouple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMJ-K-R
- Zoro #
- G923358032
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Panel Jack
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Contact Material
- Alumel, Chromel
- Item
- Temperature Probe Connectors & Adapters
- Body Color
- Yellow
- For Sensor Technology
- Thermocouple
- Standards
- RoHS
- Series
- RMJ Series
- Includes Clamp
- No Clamp Included
- Connection Type
- Mini Jack
- Features
- No Filing Required, Polarity Keyed
- For Thermocouple Type
- Type K
- Includes Write-On Window
- No Write-On Window Included
- Body Material
- Glass-Filled Nylon
Dimensions
- Fits Chest Size
- No Filing Required, Polarity Keyed
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Panel Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.