Shop OMEGA
See all product information
Create Account
Mini Jack, Type K, Yel, Alumel; Chromel
- Mfr # SMP-KI-F
- Zoro # G523356438
product price:Â
$
9.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contact Material
Alumel, Chromel
Standards
RoHS
Series
SMP Series
Product Type
Jack
Body Material
Glass-Filled Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP-KI-F
- Zoro #
- G523356438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Details
- Contact Material
- Alumel, Chromel
- Standards
- RoHS
- Series
- SMP Series
- Item
- Temperature Probe Connectors & Adapters
- Product Type
- Jack
- Body Material
- Glass-Filled Nylon
- Body Color
- Yellow
- Includes Write-On Window
- Write-On Window Included
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- For Sensor Technology
- Thermocouple
- Connection Type
- Mini Jack
- For Thermocouple Type
- Type K
- Includes Clamp
- No Clamp Included
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.