- MFR #
- 6530
- Zoro #
- G2620515
- UPC #
- -
- Country of Origin
- China
- Item
- Barometer
- Includes
- (2) Batteries, Certificate, Flip Open Stand
- Temp. Range (F)
- 32 Degrees to 131 Degrees F
- Display
- Digital
- Application
- Laboratory, Manufacturing Plants
- Barometric Pressure Range (InHg)
- 14.77 to 30.41
- Altitude Range (Feet)
- -328 to 8202
- Barometric Pressure Sampling Rate (Sec.)
- 900
- Altitude Resolution (Meters)
- 1
- Barometric Pressure Resolution (mBar)
- 1
- Special Features
- Memory
- Altitude Resolution (Feet)
- 1
- Altitude Sampling Rate
- 15 min
- Barometric Pressure Range (mBar)
- 500 to 1030
- Altitude Range (Meters)
- -100 to 2500
- Color
- Gray
- Barometric Pressure Resolution (InHg)
- 0.01
- Battery Type
- AAA
- Altitude Resolution (Feet)
- 1
- Temp. Range (C)
- 0 Degrees to 55 Degrees C
- Temperature Accuracy
- +/-0.4 Degrees C
- Scale Units
- % RH, Degrees C, Degrees F, mbar
- Operating Altitude Range
- -100 to 2500 m
- Sensor Type
- Ambient External Sensor
- Min/Max Memory
- Yes
- Includes Batteries
- Batteries Included
- Barometric Pressure Range
- 500 to 1030 mBar
- Meter Type
- Barometric Pressure, Relative Humidity, Temperature
- IP/NEMA Rating
- Not Rated
- Low Battery Indicator
- No
- Includes Probes
- No
- Temperature Resolution
- 0.1 Degrees
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes Memory Card
- No
- Scale Type
- Digital
- Bluetooth Enabled
- No
- Includes AC Adapter
- No
- Barometric Pressure Accuracy
- +/- 4 mbar
- Temperature Range
- 0 Degrees to 55 Degrees C, 32 Degrees to 131 Degrees F
- Time/Date Display
- Yes
- Sampling Rate
- 10 sec
- Data Logging
- Yes
- Display Screen Type
- LCD
- Includes Software
- No
- Wi-Fi Compatible
- No
- Includes NIST-Traceable Calibration Certificate
- NIST-Traceable Calibration Certificate Included
- Barometric Pressure Resolution
- 1 mbar
- Pressure Range (in Hg)
- 14.77 to 30.41 in Hg
- Altitude Compensation
- -100 to 2500 m
- Barometric Pressure Display Units
- mBar
- Includes Case
- No
- Memory Recall
- Up to 24 hr
- Pressure Range (mBar) - Minimum
- 500 mbar
- Temperature Measurement - Minimum
- 32 Degrees F
- Pressure Range (mBar) - Maximum
- 1,030 mbar
- Operating Altitude - Minimum
- -100 m
- Includes Min/Max Memory
- Min/Max Memory Included
- Includes Low Battery Indicator
- No Low Battery Indicator
- Non-Pressure Display Units
- % RH, Degrees C, Degrees F
- Includes Time/Date Display
- Time/Date Display Included
- Wi-Fi Compatibility
- Not Wi-Fi Compatible
- Operating Altitude - Maximum
- 2,550 m
- Temperature Measurement - Maximum
- 131 Degrees F
- Parameters Measured
- Barometric Pressure, Relative Humidity, Temperature
- Includes Data Logging
- Data Logging Included