Mini Jack, Type T, Constantan; Copper

  • Mfr # RMJ-T-R
  • Zoro # G223358930
product price: 
$
13.35
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Connection Type
Mini Jack
Body Color
Blue
Features
No Filing Required, Polarity Keyed
Includes Write-On Window
No Write-On Window Included
Contact Material
Constantan, Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RMJ-T-R
Zoro #
G223358930
UPC #
-
Country of Origin
United States
Connection Type
Mini Jack
Body Color
Blue
Features
No Filing Required, Polarity Keyed
Includes Write-On Window
No Write-On Window Included
Contact Material
Constantan, Copper
Body Material
Glass-Filled Nylon
Includes Clamp
No Clamp Included
Temperature Fahrenheit - Maximum
180 Degrees C
Item
Temperature Probe Connectors & Adapters
Standards
RoHS
For Sensor Technology
Thermocouple
Product Type
Panel Jack
For Thermocouple Type
Type T
Series
RMJ Series

Dimensions

Fits Chest Size
No Filing Required, Polarity Keyed

Description

Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Copper, Product Type Panel Jack

Ratings & reviews