Std Jack, Type K, Yel, Alumel; Chromel
- Mfr # HSTW-K-F
- Zoro # G423352974
product price:Â
$
13.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Standard Jack
For Thermocouple Type
Type K
For Sensor Technology
Thermocouple
Overall Length
1 31/100 in
Body Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSTW-K-F
- Zoro #
- G423352974
- UPC #
- -
- Country of Origin
- United States
- Connection Type
- Standard Jack
- For Thermocouple Type
- Type K
- For Sensor Technology
- Thermocouple
- Body Color
- Yellow
- Contact Material
- Alumel, Chromel
- Series
- HSTW Series
- Product Type
- Jack
- Temperature Fahrenheit - Maximum
- 260 Degrees C
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers, Universal Female Fits All Design
- Includes Clamp
- No Clamp Included
- Body Material
- Liquid Crystal Polymer
- Item
- Temperature Probe Connectors & Adapters
- Includes Write-On Window
- Write-On Window Included
- Standards
- RoHS
Dimensions
- Overall Length
- 1 31/100 in
- For Wire Size - Maximum
- 14 AWG
- Wire Rope Length
- 1 31/100 in
- Length
- 1 31/100 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers, Universal Female Fits All Design
Description
Temperature Probe Connectors & Adapters, Body Material Liquid Crystal Polymer, Contact Material Alumel, Chromel, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.